Abbotsford
panfscscbu

PANDUIT FSCSCBU 9/125µm SC OptiCam® OS1/OS2 Singlemode Fiber Optic Connector, Blue

Price $30.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FSCSCBU
Documents Documents

Description

SC 9/125µm singlemode simplex connector for 900µm tight-buffered fiber installation.KEY FEATURES AND BENEFITS:• TIA/EIA-604 FOCIS-3 compliant connectors• Exceed TIA/EIA-568-B.3 requirements• Connector backbone and boot colors follow TIA/EIA-568-C.3 suggested color identification scheme• Insertion loss: 0.3dB average (multimode and singlemode)• Return loss: 26dB (10Gig ™ multimode), 20dB (multimode), 50dB (singlemode)• Quick installation; provide field termination in less than half the time of field polish connectors• Patented re-termination capability provides yield rates approaching 100%• Factory pre-polished fiber end face eliminates time-consuming field polishing to reduce installation costs, labor, scrap and the number of tools required• Cam activated fiber and buffer clamp mechanisms provide superior fiber and buffer retention – less sensitivity to fiber tensile loading• OptiCam® Termination Tool simplifies tooling and termination, and virtually eliminates operator error by providing visual indication of proper termination after thecam step has been completed• Cable retention boot assemblies consistently provide higher than industry standard cable retention• Non-optical disconnect maintains data transmission under tensile loads for jacketed cable• Fiber cable size: accept 900µm tight-buffered fiber with included boot(s); accept 1.6mm – 2.0mm and 3.0mm jacketed cable with available OptiCam ® Cable Retention Boot Assemblies (ten per package)– ten per package• For 250µm coated fiber termination, use 250 micron fiber build-up tube kit or fan-out kits on pages C.27 – C.28• Ferrule type: 2.5mm zirconia ceramic (highest durability for repeated matings) or composite to meet a variety of application requirements

Specifications

Brand Name Panduit Sub Brand OptiCam®
Item Name Fiber Optic Connector Type Simplex, Plug
Connector Type SC Fiber Type Single Mode OS2
Material Ceramic Color Blue
Finish Pre-Polished Mounting Clamp
Standards RoHS Directive is not Applicable UPC 074983214693

Packages

1 - UNIT - 1 10 - UNIT - 10