Abbotsford
hubofclv3

HUBBELL OFCLV3 Hubbell® Fiber Cleaver, Single Fiber Multimode, 2CLICK®

Price $950.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:OFCLV3
Documents Documents

Description

Fiber cleaver . The OFTP05 tool pouch contains fibre preparation tools for 2CLICK® non-adhesive terminations only.


Cleave tool allows for variable cleave lengths from 5 to 20mm

Cleave tool blade can execute thousands of cleaves before blade replacement

Specifications

Brand Name Bryant Sub Brand OptiChannel
Item Name Optical Cleve Tool Type Single Fiber, Multi-Mode
Size Standard Sized Product Material Various
Includes Instructions Standards EU RoHS Compliant, TIA-568-C.3
Application Optical Fiber Cleaving UPC 662620284330

Packages

1 - UNIT - 1