Abbotsford
hubfss01s

HUBBELL 1 Unit 1.75 inch Hubbell OPTICHANNEL Splice Shelf without Tray

Price $507.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:FSS01S
Documents Documents

Description

OPTICHANNEL™ Fibre optic splice shelf provides a compact, economical approach to supporting optical splicing in rack mounted installations. Holds either 24 fibre or 12 fibre splice trays. Patented gasket-less internal routing knock-outs. Slide-out fibre drawer for easy access to cables/connectors. Capable of flush or centre mounting in a rack or cabinet. Fiber's higher traffic carrying capacity per volume reduces cabling and improves airflow. Adjustable rack mount brackets for 19 or 23 inch racks. Cable management hardware included. FCR350SE accepts up to 6 splice trays. FSS01 splice tray mounting stud accepts up to 2 fibre splice trays. FSS01 occupies 1 rack unit.


Swing Out Style Hinged Inner Drawer

Specifications

Brand Name Hubbell Premise Wiring Sub Brand OptiChannel™
Item Name Fiber Optic Splice Shelf Type Rack Mount
Mounting Type Rack Material CRS
Finish Powder-Coated Color Black
Dimensions 19 in W x 12 in D x 1.75 in H Standards EIA-310-E
Application For Fiber Optic Splice Storage UPC 662620218779

Packages

1 - UNIT - 1