Abbotsford
hubpsj24s

HUBBELL PSJ24S 24-Ports NEXTSPEED Flat Shielded Patch Panels, Unloaded, Silver

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:PSJ24S

Description

NEXTSPEED® Shielded patch panel, unloaded. iSTATION™ Multimedia panel provide true multimedia solutions in the same panel. By doubling the port density within a standard rack space, the UDX Series 48-port 1U jack panel offers the ideal solution for data centres, ISP (internet service providers) and other applications where cabinet and/or rack space is at an absolute premium. Additionally, this panel will be useful where add-as-you-go flexibility, changeability, mixed jack performance and colour-coding are desired. This versatile and scalable panel solution offers the greatest flexibility allowing customized field configurable patch panels that will evolve with competitive work environments. This unmatched versatility results from our broad line of XCELERATOR™ high-performance UTP jacks and AV connectors and fibre keystone adapters.

Specifications

Brand Name Hubbell Premise Wiring Sub Brand NextSpeed®
Item Name Patch Panel Type Flat, Unloaded, Shielded
Number of Ports 24 Rack Units 1
Material Steel Color Silver
Dimensions 19 in W x 1-3/4 in H Application Multimedia Applications
UPC 662620211626

Packages

1 - UNIT - 1