PANDUIT CFAPPBL1 1 Rack Opticom® Fiber Adapter Patch Panel, Black
Description
FEATURES:• Mount to standard EIA 19" rack rails• Standard version holds both QuickNet™ Fiber Optic Cassettes and Opticom® Fiber Adapter Panels• Angled version holds Opticom® Fiber Adapter Panels and matches Mini-Com® Angled Patch Panel profile• Use with Opticom® Rack Mount Fiber Trays (above) to protect fibers and terminations
Specifications
Brand Name | Panduit | Sub Brand | Opticom® |
Item Name | Fiber Adapter Patch Panel with Plate | Type | Rear Loading Adapter Panel |
Number of Ports | 4 | Rack Units | 1 |
Mounting Type | DIN Rail | Single/Multimode | Multimode |
Color | Black | Dimensions | 482.6 mm W x 11.2 mm D x 43.7 mm H |
For Use With | 19 in Mounting Rack Unit | Includes | 24 Coupling/Adapter |
UPC | 074983788576 |
Packages
1 - UNIT - 1 |