![pancfappbl1a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/266116392.jpg?preset=medium)
PANDUIT CFAPPBL1A 1RU Opticom® Fiber Patch Panel, Angled
Description
The angled fiber patch panel is used with FMT1A and FMT2A trays and holds up to four Opticom® Cassettes or FAP adapter panels. It is compatible with all 19” wide EIA rack mount installations, is black powder coated steel, and fits in a 1 RU footprint.
Specifications
Brand Name | Panduit | Sub Brand | Opticom® |
Item Name | Fiber Adapter Panel | Type | Angled |
Number of Ports | 4 | Rack Units | 2 |
Mounting Type | Rack | Material | Metal |
Color | Black | For Use With | FMT1A Mount |
Standards | RoHS Compliant | Application | Provide a flexible and modular system for managing fiber termination, connections, and patching for all applications and offer the industry’s highest patch field density and fiber counts for all fiber |
UPC | 074983008780 |
Packages
1 - UNIT - 1 | 5 - UNIT - (5) |