HUBBELL STRAY12F 12-Fiber Fusion Splice Tray
Description
12-Fiber Fusion Splice Tray. FEATURES:• All Aluminum Construction• Stud or Velcro Mounting• Integrated Wire Tie Features for Fiber Management• Self-Adhering, Foam Fiber Protector Included
Specifications
Brand Name | Hubbell | Sub Brand | OptiChannel™ |
Item Name | 7 in Fusion Splice Tray | Type | Fusion Splice |
Number of Fibers | 12 | Material | Aluminum |
Color | Gray | Finish | Clear Anodized |
Dimensions | 8-1/2 in W x 1/2 in D x 10.8 in H | Mounting | Stud/Wire Tie |
Series/Model | STRAY | Standards | TIA/UL Listed |
Application | For Fiber Optic Splice Storage | UPC | 662620805405 |
Packages
1 - UNIT - 1 |