Abbotsford
panfmt1

PANDUIT FMT1 1 RU Opticom® Rack Mount Fiber Tray, Black

Price $246.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FMT1

Description

The Panduit® Opticom® Tray is designed to organize fiber distribution when space is limited. When partnered with the Panduit CFAPPBL1 Patch Panel, it accommodates up to 4 QuickNet cassettes, FAP and FMP adapter panels as well as 48 fiber and copper cables. Plus, users can choose how to route cables through side or rear entry, and even easily access cables through a removable top cover. Steel, 1 RU, 4 Port, 1.75”H x 17.16”W x 11.16”D (44.4mm x 433.33mm x 483.5mm), Black, 1pc.KEY FEATURES AND BENEFITS:• Mount to standard EIA 19" rack rails• Standard front or angled front options• Use with Opticom® Fiber Adapter Patch Panels (below) to protect fibers and terminations• Can be used as a back box for select Mini-Com® Patch Panels• Removable top cover provides access to connections, fibers, and slack storage in rear of tray• Multiple trunk cable entry locations provided on rear and sides of enclosure• Include fiber optic cable routing kit (grommets, cable ties, spools, strain relief bracket and ID/caution labels) for various cable management solutions

Specifications

Brand Name Panduit Sub Brand Opticom®
Item Name Fiber Tray Type Fiber Tray
Rack Units 1 Color Black
Dimensions 482.6 mm W x 44.9 mm D x 283.4 mm H Mounting 19 in Rack
UPC 074983854752

Packages

1 - UNIT - 1