![panfd1w24eidsc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/294814431.jpg?preset=medium)
PANDUIT FD1W24EIDSC 24-Fiber Opticom® Fibre Drawer Pre-Loaded
Description
Pre-loaded with 24 SC duplex electric ivory adapters (phos bronze sleeve) for OM1 (62.5/125µm) multimode fiber. Dimensions: 1.73"H x 17.5"W x 12.0"D(43.9mm x 444.5mm x 308.2mm)
Specifications
Brand Name | Panduit | Sub Brand | NetKey, Opticom® |
Item Name | Fibre Drawer | Type | Pre-Loaded |
Rack Units | 1 | Fiber Type | Multimode OM1 62.5/125 µm |
Number of Fibers | 24 | Material | Phosphor Bronze Sleeve |
Color | Black, Electric Ivory | Dimensions | 17-1/2 in W x 12.13 in D x 1.73 in H |
Standards | RoHS Compliant | Application | For Fiber Optic Terminations, Connections and Patching Applications |
UPC | 07498349011 |
Packages
1 - UNIT - 1 |