![panfd1w6aqdscz](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/324823993.jpg?preset=medium)
PANDUIT FD1W6AQDSCZ 6-Fiber Opticom® Fibre Drawer Pre-Loaded
Description
Pre-loaded Fibre drawer with 6 Duplex 50µm SC Adapters , Aqua, Zirconia Sleeve.
Specifications
Brand Name | Panduit | Sub Brand | NetKey, Opticom® |
Item Name | Fibre Drawer | Type | Pre-Loaded |
Rack Units | 1 | Fiber Type | Multimode OM3/OM4 50/125 µm |
Number of Fibers | 6 | Material | Zirconia Sleeve |
Color | Black, Aqua | Dimensions | 17-1/2 in W x 12.13 in D x 1.73 in H |
Standards | RoHS Compliant | Application | For Fiber Optic Terminations, Connections and Patching Applications |
UPC | 074983782710 |
Packages
1 - UNIT - 1 |