
PANDUIT FD1W6BUDSCZ 6-Fiber Opticom® Fibre Drawer Pre-Loaded
Description
Opticom Pre-loaded Fibre drawer with 6 DuplexSM/OS2 Adapters , Blue, Zirconia Ceramic Split Sleeves
Specifications
Brand Name | Panduit | Sub Brand | NetKey, Opticom® |
Item Name | Fibre Drawer | Type | Pre-Loaded |
Rack Units | 1 | Fiber Type | Single Mode OS1/OS2 9/125 µm |
Number of Fibers | 6 | Material | Zirconia Sleeve |
Color | Black/Blue | Dimensions | 17-1/2 in W x 12.13 in D x 1.73 in H |
Standards | RoHS Compliant | Application | For Fiber Optic Terminations, Connections and Patching Applications |
UPC | 07498311656 |
Packages
1 - UNIT - 1 |