EMERSON IC690ACC900 232/422 Converter Cable
Description
The RS-422/RS-485 to RS-232 Converter provides an RS-232 serial interface for the IC69 programmable controllers, which have a built-in RS-422/RS-485 interface. Specifically, it provides a serial connection between an IC692, IC693 or IC697 programmable controller serial port and the serial port on the programming computer without the need for a work station interface to be installed in the computer. The programming computer can be an IBM XT, AT or PS/2 or compatible personal computer.
Specifications
Brand Name | GE | Item Name | RS-422/RS-485 to RS-432 Converter |
For Use With | IC69 Programmable Controllers |
Packages
1 - UNIT - 1 |