![ent1sna684233r2700](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/131679490.jpg?preset=medium)
ABB 1SNA684233R2700 24VDC Thomas&Betts Serial Data Converter
Description
ILPH RS 232/RS 422-485 type serial data converter.
Specifications
Brand Name | ABB | Item Name | Serial Data Converter |
Type | In/Out, Isolated | Voltage Rating | 24 VDC |
Dimensions | 0.885 in W x 3.937 in H | Ports | ILPH RS232/RS485-422 |
For Use With | RS 232 to RS 422-485 Serial Links | Application | For RS 232 to RS 422-485 serial links |
UPC | 662019182568 |
Packages
1 - UNIT - 1 |