ABB 1SVR011700R0000 Thomas&Betts CC-E/STD Adjustable Signal Converter
Description
Standard signal converter with 24 VDC supply voltage, 0-5 volts, 0-10 volts. 0-20 milliamps or 4-20 milliamps input signal and 0-5 volts, 0-10 volts, 0-20 milliamps or 4-20 milliamps output signal
Specifications
Brand Name | ABB | Item Name | Analog Signal Converter |
Type | Standard, Universal | Input Type | 4 Input |
Output Type | 4 Output | Input Voltage | 24 VDC, 0.5 V, 0 - 10 V |
Output Voltage | 0 - 5 V, 0 - 10 V | Input Current | 0 - 20 mA or 4 - 20 mA |
Output Current | 0 - 20 mA or 4 - 20 mA | Dimensions | 0.885 in W x 2.953 in H |
Standards | RoHS Compliant, cUL Listed, CE Certified | Application | For 0-20 mA, 0-10 V input and 0-20 mA, 0-10 V output applications |
UPC | 662019101644 |
Packages
1 - UNIT - 1 |