![sec32102](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/228932624.jpg?preset=medium)
SECOMEA INC 32102 SITEMANAGER 1549 / WIFI
Description
SiteManager is a security certified IIoT Edge Gateway in the Secomea Industrial Communications Solution programme that ensures unified, uninterrupted and secure access to remote industrial equipment. It is a robust, DIN mountable industrial gateway that install in machine control panels to provide remote access for on-demand, real-time servicing of industrial equipment. As an additional feature, the SiteManager is capable of data collection, which allows service engineers to perform detailed cloud analysis for predictive and preventive maintenance of connected equipment.
Specifications
Brand Name | Secomea | Item Name | Gateway |
Type | Edge, DIN Rail Mount | Protocol | UDP/TCP, Modbus, Profinet, EtherCAT, EtherNet/IP |
Frequency Rating | 800 MHz, 2.4/5 GHz | Interface Type | (4) 10/100 Mbps Ethernet (1 x UPLINK, 3 x DEV) RJ45 Connection |
Power Output | 5 W | Voltage Rating | 12 - 24 VDC |
Data Transfer Rate | 10/100 Mbps | Port Type | RJ45 |
Supported Servers | DHCP | Enclosure Type | IP20 |
Dimensions | 1-1/4 in W x 3-4/5 in D x 4-1/5 in H | Temperature Rating | -25 to 60 °C (Operating), -40 to 60 °C (Storage) |
Environmental Conditions | 5 - 95% Relative Humidity | Includes | Setup Assistant Wizard |
Standards | FCC Approved, PTCRB, IC (AT&T, Rogers), CCC, CTA, TA (NCC), RCM, CE RED, GCF | Application | For Ensuring Unified, Uninterrupted and Secure Access to Remote Industrial Equipment |
Packages
1 - UNIT - 1 |