WALLBOX GATEWAY-LTE RUGGED LTE GATEWAY
Description
Rugged LTE gateway provides Carrier Wireless LTE Internet and myWallbox connectivity to multiple Wallbox Wi-Fi-enabled chargers when no local Wi-Fi network is available. It is robust and ruggedized, suitable for outdoor and indoor deployments.
Specifications
Brand Name | Wallbox | Item Name | Rugged LTE Gateway |
Protocol | Wireless Mode 2.4 GHz IEEE 802.11b/g/n, AP Access Point, STA Station | Power Output | <6.5 W |
Voltage Rating | 9 - 30 VDC | Data Transfer Rate | 150 Mbps, 42 Mbps, 236.8 Kbps |
Enclosure Type | IP67 | Dimensions | 6.3 x 6.3 x 9.45 in |
Connection Type | 10/100BASE-TX RJ45 | Temperature Rating | -40 to 167 °F |
Environmental Conditions | 10 - 95% | Standards | FCC Approved |
Packages
1 - UNIT - 1 |