EATON OPTC2 Eaton Cutler-Hammer Communication Card
Description
Eaton communication card Modbus Or Johnson. For use with Hvx9000 adjustable frequency drives, communication cards, used for Modbus Or Johnson controls N2.
Specifications
Brand Name | Eaton | Item Name | Communication Interface Card |
Type | Accessory | Dimensions | 8 in W x 4 in D x 6 in H |
For Use With | Hvx9000 Series Adjustable Frequency Drives | Standards | UL Listed |
Application | For Electrical Assemblies, Panels and EOEMs | UPC | 782116016020 |
Packages
1 - UNIT - 1 |