EMERSON IC754GEN001 Card Communication for QuickPanel Control Genius
Description
Genius interface card allows the QuickPanel control unit to interface to devices on a Genius network and act as a controller.
Specifications
Brand Name | Emerson | Item Name | Communication Interface Card |
Voltage Rating | 24 VDC +/- 20%, 30 VDC | Protocols | Profibus |
Processor | Freescale i.MX535 (1 GHz ARM Cortex A8) | Indicator Type | LED |
Dimensions | 7.56 in L x 5.39 in W x 1.42 in D | Power Rating | 15 W |
Frequency Range | 1 GHz | Port Type | (2) USB2.0, (1) RS-232 UART (5-Pin Connector) Serial, (1) 10/100BaseT (RJ-45) Ethernet |
Memory | 512 MB DDR2 SDRAM, 256 MB SLC NAND, 512 KB SRAM | Mounting | VESA, Panel |
Temperature Rating | 0 - 50 °C | Environmental Conditions | 3 Pollution Degree, 85% Non-Condensing Relative Humidity, -20 to 60 °C Storage Temperature |
For Use With | Genius QuickPanel Control | Includes | Expansion Cable |
Standards | UL/cUL-Class 1 Div 2, (A, B, C, D), ATEX-Class 1 Zone 2, CE Certified, EU RoHS Directive 2002/95/EC, UL60950-1 | Application | For Allowing QuickPanel Control Unit to Interface Directly to 90-30 Expansion Racks |
Packages
1 - UNIT - 1 |