Abbotsford
erknvmps4

NuVo® Music Port Server with 320g Hard Drive

Inventory
Unavailable for order
Manufacturer:JAM INDUSTRIES
Manufacturer #:NV-MPS4

Description

Music port with four simultaneous sources of audio from a single unit so everyone, everywhere, has their choice. Room for thousands of songs on a 320GB internal hard drive. Tap directly into the largest portal of music with access to streaming online content from SiriusXM, Pandora, Rhapsody, Spotify, Slacker Radio and thousands more online radio stations. Everyone's own personal collection of music is always available; the Music Port® automatically syncs with all network PCs and with the Cloud, so your music is with you wherever you are. Displays song and album information on NuVo controllers for easy control and navigation of your online music. NuVo recommends use of MPS4 with libraries of less than 30,000 song files to insure optimum performance.

Specifications

Brand Name NUVO Item Name Music Port Server
Type 4 Source Voltage Rating 85 - 265 VAC at 50/60 Hz
Memory 320 GB Dimensions 430 mm W x 250 mm D x 44 mm H
Power Rating 16 W Application For Displaying Song and Album Information on Nuvo Controllers for Easy Control and Navigation of Online Music

Packages

1 - unit - 1