
SCHNEIDER ELECTRIC IT CORP NBRK0250 MONITOR NETBOTZ RACK 250
Description
NetBotz Rack Monitor 250. Cost-effective and flexible environmental monitoring for all IT environments, from small edge networks to large data centers. Includes: Country-specific detachable power cord, Installation guide, Rack Mounting brackets, Temperature/Humidity Sensor.
Specifications
Brand Name | Schneider Electric | Item Name | Rack Monitor |
Interface | RJ45 10/100 Base-T | Protocols | HTTP, HTTPS, SNMP |
Dimensions | 4.4 X 43.2 X 5.9 cm | Number of Ports | 6 |
Mounting | Front Rear | Temperature Rating | 0 - 45 °C |
Environmental Conditions | 11 - 89% Humidity | Warranty | 2 yr |
Standards | RoHS Compliant | UPC | 731304332091 |
Packages
1 - UNIT - 1 |