![sec26978](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14987558.jpg?preset=medium)
SECOMEA 26978 SITE MGR SM-E EXTENDED10 DEVICE AGENTS
Description
The SiteManager Embedded (SM-E) installs on Windows or Linux Workstations, Servers, IPCs and Panel PCs. The SM-E connects to the central GateManager M2M Server using standard web protocols through existing firewalls, without compromising corporate security. The SM-E operates as gateway for full or differentiated access to the PC where it is installed or other devices in the same network. The SM-E includes agents for remote access to a large variety of PLC and HMI brands, while also allowing customizing agents to any other UDP/TCP based network device. The SM-E run-time license is remotely managed from the GateManager.
Specifications
Brand Name | Secomea | Sub Brand | Site Manager |
Item Name | Software | Type | Extended Single License |
System Requirements | Intel x86 or Compatible CPU, 10 MB Free Physical RAM, 5 MB of HDD Storage, Windows XP/7/8 32/64 bit Standard or Embedded (Windows Installer Automatically Installs and Starts the Service), (Typical Linux x86 Distributions, e.g. Debian, Ubuntu, CentOS etc. (Install Script Automatically Installs and Starts the Service) | For Use With | Windows or Linux Workstations, IPCs, Panel PCs, Central GateManager M2M Server |
Application | For Secure Remote Access to Industrial Devices |
Packages
1 - UNIT - 1 |