AZCO TECHNOLOGIES AZPOES1005-4P 5 RJ-45 10/100M Ports with 4 POE Ports
Description
5 RJ-45 10/100M ports with 4 POE Ports Unmanaged Desktop Switch with power adapter IEEE802.3af (15.4W) full load on 4 ports, .Data transmission up to 100m
Specifications
Brand Name | Azco Technologies | Item Name | POE Switch |
Type | Outdoor | Interface Type | Ethernet |
Port Type | (5) RJ-45 10/100M | Power Supply | 15.4 W |
Includes | Power Adapter |
Packages
1 - UNIT - 1 |