
DAHUA DH-LR2218-16ET-240 16-Port PoE Switch with 8-Port ePoE, Black
Description
DH-LR2218-16ET-240 is a 16-Port web managed ePoE switch, which is able to realize PoE transmission over 800 meters Ethernet cable at the speed of 10Mbps, or 300 meters at the speed of 100Mbps. Besides, it supports PoE and PoC power supply technology, which has greatly simplified construction and wiring. Dahua ePoE technology offer a new way to accomplish long distance transmission between IP camera and network switch. It allows more flexible surveillance system design, improves reliability and saves construction and wiring cost.
Specifications
Brand Name | Dahua | Item Name | Network Switch |
Interface Type | (2) 10/100/1000 Base-T, (2)1000 Base-X (Combo Ports), (16)10/100 Base-T (PoE Power Supply) | Port Type | Base-T |
Switching Capacity | 8.8 Gbps | Memory | 2.75 Mb |
Protocol | IEEE802.3af, IEEE802.3at, Hi-PoE | Forwarding Rate | 5.36 Mpps |
Network Type | Ethernet | Connectivity | Coaxial Cable |
Power Supply | 100 - 240 VAC | Length | 440 mm |
Width | 330 mm | Height | 44 mm |
Temperature Rating | -10 to 55 °C | Environmental Conditions | 10 - 90% Humidity |
Includes | 8-Port ePoE | Standards | IEEE802.3, IEEE802.3u, IEEE802.3ab/z and IEEE802.3X Standards |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |