Abbotsford
dahdhlr222624et360

DAHUA DH-LR2226-24ET-360 24-Port Layer 2 Managed ePoE Switch, Black

Price $836.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:DH-LR2226-24ET-360

Description

The DH-LR2226-24ET-360 is a 24-port ePoE Ethernet switch that supports PoE, PoE+, Hi-PoE and the PoC transmission standards. The switch is a component of Dahua's innovative Enhanced Power over Ethernet (ePoE) system that transmits power and data over long distances without the need for repeaters or multiple switches. PRODUCT FEATURES:- Layer 2 Managed Network ePoE Switch - Enhanced Power and Data Transmission Distances with ePoE - Supports Long Distance ePoE Transmission, up to 800 m (2524 ft) - Supports IEEE, E100, and E10 Transmission Modes (Ports 1 to 8) - Supports Twisted-pair and Coaxial Cable Transmission (Ports 1 to 8) - Web Management Protocols: 802.1Q, VLAN, STP/RTSP, LACP, - 802.1X, QoS - Supports PoE Management, Green PoE, and Legacy Support - Supports the IEEE802.3af and IEEE802.3at Standards and Hi-PoE - Conforms to the IEEE802.3, IEEE802.3u, IEEE802.3ab/z and the - IEEE802.3X Standards

Specifications

Brand Name Dahua Item Name Network Switch
Interface Type (2) 10/100/1000 Base-T, (2)1000 Base-X (Combo ports), (24)10/100 Base-T (PoE power supply) Port Type Base-T
Switching Capacity 8.8 Gbps Memory 2.75 Mb
Protocol IEEE802.3af, IEEE802.3at, Hi-PoE Forwarding Rate 6.55 Mpps
Network Type Ethernet Connectivity Coaxial Cable
Power Supply 100 - 240 VAC Length 440 mm
Width 300 mm Height 44 mm
Temperature Rating -10 to 55 °C Environmental Conditions 10 - 90% Humidity
Includes 8-Port ePoE Standards IEEE802.3, IEEE802.3u, IEEE802.3ab/z and IEEE802.3X Standards

Packages

1 - UNIT - 1 5 - UNIT - 5