
DAHUA DH-PFS4218-16ET-240 16-Port PoE Switch, Black
Description
DH-PFS4218-16ET-240 is a dedicated PoE switch for security industry, which is different from general switch. PoE management function realizes power control and real-time port consumption display. It's widely used in surveillance project. DH-PFS4218-16ET-240 also provides 250 meters long distance PoE transmission and 'orange port' for Hi-PoE powered device.
Specifications
Brand Name | Dahua | Item Name | Management PoE Switch |
Type | Layer 2 | Interface Type | (2) 10/100/1000 Base-T (Combo port), (2)1000 Base-X (Combo port), (16)10/100 Base-T (PoE Power Supply) |
Port Type | (2) 10/100/1000 Base-T, (2) 1000 Base-X, (16)10/100 Base-T | Switching Capacity | 8.8 Gbps |
Memory | 4 KB | Protocol | IEEE802.3af, IEEE802.3at, Hi-PoE |
Forwarding Rate | 5.36 Mpps | Network Type | Ethernet |
Power Supply | 100 - 240 V | Length | 440 mm |
Width | 300 mm | Height | 44 mm |
Temperature Rating | -10 to 55 °C | Environmental Conditions | 10 - 90% Humidity |
Application | For Security Industry |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |