
DAHUA DH-PFS4212-8GT-96 12-Port Managed Desktop Gigabit Switch with 8-Port PoE (Managed )
Description
FEATURES:- All-gigabit port design- Supports IEEE802.3af, IEEE802.3at, Hi-PoE and IEEE802.3bt (red port) standards- 250 m long-distance PoE transmission (10 Mbps)- PoE Watchdog- Supports STP, RSTP, and MSTP- IEEE802.1Q-based VLAN configuration- Manual link aggregation and static LACP- Desktop mount and wall mount
Specifications
Brand Name | Dahua | Item Name | Desktop Gigabit Switch with 8-Port PoE |
Type | Managed, 8-Port | Interface Type | 10/100/1000 Mbps Ethernet |
Switching Capacity | 52 Gbps | Memory | 4 MB |
Protocol | IEEE802.3af, IEEE802.3at, Hi-PoE | Forwarding Rate | 17.856 Mpps |
Power Supply | 48 - 57 VDC | Mounting Type | Desktop/Wall |
Length | 8.67 in | Width | 5.31 in |
Height | 1.18 in | Temperature Rating | -10 to 55 °C |
Environmental Conditions | 5 - 95% Relative Humidity | Application | For Use in Different Scenarios, including Home, Office, Server Farm and Small Mall |
Packages
1 - UNIT - 1 |