Abbotsford
dahdhpfs422624et360

DAHUA DH-PFS4226-24ET-360 24-Port Layer 2 Managed PoE Switch, Black

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:DH-PFS4226-24ET-360

Description

DH-PFS4226-24ET-360 is a dedicated PoE switch designed especially for the security industry. The PoE management function displays power control and real-time port consumption. The switch uses LD PoE technology to transmit power and data up to 250 m (820 ft). LD PoE extends transmission distances beyond the industry-standard 100 m, even with third-party PoE-compliant cameras.PRODUCT FEATURES:- Layer 2 Management PoE Switch - PoE budget: 360W - Supports PoE, PoE+, Hi-PoE - One Port Supports Hi-PoE (can be used with the PoE extender – PFT1300) - Long-distance PoE (LD PoE) Transmits Power and Data 250 m (820 ft) - PoE Management, PoE Setting/Event Statistics/Green PoE - Search and Upgrade via ConfigTool - Supports Web Management - Lightning Protection Design - Non-blocking Video Transmission

Packages

1 - UNIT - 1 5 - UNIT - 5