Abbotsford
dahdhpfs30064gt60

DAHUA 6-Port Unmanaged Desktop Switch with 4-Port PoE

Price $109.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:DH-PFS3006-4GT-60

Description

DH-PFS3006-4GT-60 is an unmanaged Desktop Switch with 4 × 10/100/1000 Mbps PoE Ports. It provides 4 × 10/100/1000 Mbps Ethernet ports and 2 × 10/100/1000 Mbps uplink ports. The product is equipped with two types of transmission modes (Extend Mode On/ Extend Mode Off). It also supports PoE watchdog to avoid manually maintenance and device restart, which can realize the intelligent management and reduce the cost. Provides control over power consumption and offers real-time monitoring to ensure power supplies receive priority with important ports and to prevent malfunctions caused by changes in power consumption. Supports ultra wide power supplies and is able to adapt to IPC power fluctuations. In addition to the IEEE802.3af and IEEE802.3at standards, orange port also supports a maximum power output of 60W for powering high-power devices. Adopts the innovative PoE Watchdog. PoE Watchdog can be switched on by dialing or turning on the WEB page switch. It enables the switch to automatically detect port status and restart failed ports to recover connection in case of IPC connection exception. This enables intelligent operation and maintenance management in its truest sense, effectively reducing manual maintenance costs. By dialing or enabling long-range transmission on the WEB interface, the transmission distance of a PoE port can be up to 250 m, meeting the requirements of wired transmission (bandwidth reduced to 10 Mbps).

Specifications

Brand Name Dahua Item Name PoE Desktop Switch
Type 4-Port, Unmanaged Interface Type (2) 10/100 Mbps Uplink EtherNet, (4) 10/100 Mbps PoE EtherNet
Port Type (2) Uplink, (4) PoE Switching Capacity 14 Gbps
Memory 1 MB Protocol IEEE802.3af/IEEE802.3at/Hi-PoE
Forwarding Rate 8.928 Mbps Network Type EtherNet
Power Supply 48 - 57 VDC Length 3.35 in
Width 5.12 in Height 1.02 in
Temperature Rating -10 to 55 °C Environmental Conditions 5 - 95% Humidity
Standards IEEE802.3, IEEE802.3u, IEEE802.3ab

Packages

1 - UNIT - 1