DAHUA DH-PFS3008-8GT-96 8-Port Gigabit Ethernet PoE Switch
Description
Commercial PoE switch is specially designed for long-distance video transmission applications. The switch uses LD PoE technology to transmit power and data up to 250 m (820 ft). LD PoE extends transmission distances beyond the industry-standard 100 m, even with third-party PoE-compliant cameras. The switch provides eight (8) Gigabit Ethernet PoE ports and supports Layer 2 network management and PoE management with high-speed data forwarding.
Specifications
Brand Name | Dahua | Item Name | POE Switch |
Interface Type | (8) 10/100/1000 Mbps PoE Ports | Port Type | (8) Gigabit Ethernet |
Switching Capacity | 20 Gbps | Memory | 1.5 MB |
Protocol | IEEE802.3af, IEEE802.3at, Hi-PoE | Forwarding Rate | 11.90 Mpps |
Power Supply | 48 - 57 VDC | Material | Metal |
Length | 100 mm | Width | 190 mm |
Height | 30 mm | Temperature Rating | -10 to 55 °C |
Environmental Conditions | 10 - 90% Humidity | Standards | FCC CFR 47 FCC Part 15 Sub Part B, Conforms to CE Standards, UL Listed, IEEE 802.3, IEEE 802.3u and IEEE 802.3X, IEEE 802.3af and IEEE 803.3at |
Application | For Long Distance Video Transmission Uses |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |