ACC„¢ ACCDPS262B Series 16+1 Port PoE+ Switch
Description
The FLIR ACCDPS262 16+1 Port PoE+ Switch (802.3at) centralizes power distribution for up to 16 Power Over Ethernet (PoE) compatible Network Cameras. Connect up to 16 cameras rated PoE class 3 (12.95 W Max.) or up to 8 cameras rated PoE+ class 4 (25.5 W Max.) or a combination totaling up to 220 W.
Specifications
Brand Name | FLIR | Item Name | POE Switch |
Interface Type | (16) 10/100 Mbps Base-TX RJ-45 Auto MDI/MDI-X Ports, (1) 10/100/1000 Mbps Base T RJ-45 Auto MDI/MDI-X Port, (1) 1000 Mbps Base X SFP Interface, Shared with Port 17 | Port Type | (16) RJ45 |
Protocol | IEEE 802.3af/at | Amperage Rating | 3.5 A |
Power Supply | 100 - 240 VAC at 50/60 Hz | Length | 1.73 in |
Width | 17.36 in | Height | 8.2 in |
Temperature Rating | 32 - 122 °F | Environmental Conditions | 5 - 95% Non-Condensing Relative Humidity |
For Use With | 16 Power Over Ethernet (PoE) Compatible Network Cameras | Standards | IEEE 802.3 |
Application | For Centralizes Power Distribution and to Add more Distance to IP Security Cameras or Simply Wish to Minimize the Cabling |
Packages
1 - UNIT - 1 |