Abbotsford
wag852112

WAGO 852-112 8-Port 100Base-TX Industrial Unmanaged ECO Switch, Black

Price $349.64 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:852-112

Description

Industrial-ECO-Switch; 8-port 100Base-TX; black. This unmanaged industrial ETHERNET switch (852-112) has eight Fast ETHERNET ports for easily setting up small- to medium-sized networks. Its slim design paired with a DIN-rail adapter simplifies installation in the control cabinet and provides high vibration and shock resistance. Additionally, automatic transmission rate detection (auto-negotiation) and automatic identification of the transmit and receive lines (Auto MDI-X) allow simple plug-and-play operation, saving time and money during commissioning.

Specifications

Brand Name Wago Corp Item Name Industrial Eco Switch
Mounting Type 35 mm DIN Rail Width 4.299 in
Height 2.906 in UPC 044918110093

Packages

1 - UNIT - 1
Customers who bought this item also bought