
TP LINK JetStream 24-Port Gigabit Smart PoE+ Switch with 4 SFP Slots
Description
JetStream 24-Port Gigabit Smart PoE+ Switch with 4 SFP Slots. Supports 24 802.3at/af-compliant PoE+ ports with a total power supply of 192W. L2+ Feature-Static Routing, helps route internal traffic for more efficient use of network resources. IP-MAC-Port Binding, ACL, Port Security, DoS Defend, Storm control, DHCP Snooping, 802.1X and Radius Authentication provide you robust security strategies. L2/L3/L4 QoS and IGMP snooping optimize voice and video applications. IPv6 support with dual IPv4/IPv6 stack, MLD snooping, IPv6 neighbor discovery. WEB/CLI managed modes, SNMP, RMON and Dual Image bring abundant management features.
Specifications
Brand Name | TP-Link | Item Name | Active network |
Type | Gigabit Smart PoE+ Switch with 4 SFP Slots | Interface Type | (24) 10/100/1000 Mbps RJ45 Ports (Auto Negotiation/Auto MDI/MDIX) 4 Gigabit SFP Slots |
Port Type | RJ45 | Switching Capacity | 56 Gbps |
Memory | 9 KB, 8 K | Protocol | IEEE802.3i/802.3u/802.3ab/802.3z/802.3ad/802.3x/802.3az/802.1d/802.1s/802.1w/802.1q/802.1p/802.1x |
Forwarding Rate | 41.7 Mpps | Connectivity | Power Cord |
Cable Type | Category 3, 4, 5, 5, 5e or Above | Power Supply | 110 V |
Mounting Type | Rack | Length | 8.7 in |
Width | 17.3 in | Height | 1.73 in |
Temperature Rating | 0 °C to 40 °C | Environmental Conditions | 10 - 90% Non-Condensing Humidity |
Includes | T1600G-28PS, Power Cord, Installation Guide, Resource CD, Rackmount Kit, Rubber Feet | Standards | CE, FCC Certified, RoHS Compliant |
Packages
1 - UNIT - 1 |