
TP LINK TL-SG2008P SWITCH 8 PORT GIGABIT62W 4 POE IGMP
Description
JetStream 8-Port Gigabit Smart Switch with 4-Port PoE+. 62 W PoE Budget: 4x 802.3at/af-compliant PoE+ ports with a total power supply of 62 W. Full Gigabit Ports: 4x gigabit PoE+ ports and 4x gigabit non-PoE ports provide high-speed connections. Integrated into Omada SDN: Zero-Touch Provisioning (ZTP), Centralized Cloud Management and Intelligent Monitoring. Centralized Management: Cloud access and Omada app for ultra convenience and easy management. Robust Security Strategies: IP-MAC-Port Binding, ACL, Port Security, DoS Defend, Storm control, DHCP Snooping, 802.1X, Radius Authentication and more. Optimize Voice and Video Applications: L2/L3/L4 QoS and IGMP snooping.
Specifications
Brand Name | TP-Link | Item Name | Gigabit Smart Switch |
Interface Type | (4) 10/100/1000 Mbps Gigabit Ethernet (RJ45), (4) 10/100/1000 Mbps Gigabit Ethernet (RJ45) PoE+, Auto-Negotiation/Auto MDI/MDIX | Port Type | RJ45 |
Switching Capacity | 16 Gbps | Memory | 8 KB |
Protocol | 802.3at/af PoE | Forwarding Rate | 11.9 Mpps |
Network Type | Ethernet | Connectivity | Wired |
Amperage Rating | 1.3 A | Cable Type | UTP Category 3, 4, 5 5e or Above cable |
Power Supply | 53.5 VDC | Mounting Type | Rack |
Length | 8.2 in | Width | 4.9 in |
Height | 1 in | Temperature Rating | 0 °C to 40 °C |
Environmental Conditions | 10 - 90% Non-Condensing Humidity | Includes | 4-Port PoE+ |
Standards | CE Certified, FCC Approved, RoHS Compliant |
Packages
1 - UNIT - 1 |