
EMERSON EPSCPE115 RSTI-EPSTANDALONE CONTROLLER
Description
RSTi-EP CPE115 Standalone Controller. RSTi-EP CPUs support real-time application status, remote diagnostics and Dual LAN interfaces with four Ethernet ports. Built-in RS-232 serial port. A range of communications protocols, including PROFINET. Available DNP3 Outstation capability for Remote Terminal Unit (RTU) applications. Up to 1.5 MB of non-volatile user memory all in just 1.5 inch (38.1 mm) of DIN rail space.
Specifications
Brand Name | GE | Sub Brand | PACSystems™ |
Item Name | Standalone Interface Adapter | Type | Compact, High Performance |
Voltage Rating | 9 - 30 VDC | Interface | (1) RS-232, (1) USB-A 2.0, Micro SD |
Number of Ports | 3 | Series/Model | RSTi-EP CPE115 |
Amperage Rating | 250 mA | Protocols | SRTP Client/Server, Modbus TCP/IP, OPC-UA Server, PROFINET |
Memory | 1.5 MB | Temperature Rating | -40 to 70 °C |
Packages
1 - UNIT - 1 |