Abbotsford
gefepxmbe001

GE INTELLIGENT PLATFORMS EPXMBE001 RSTi-EP Slice I/O Modbus TCP Network Adapter (2 Copper RJ45 Ports, 2048 Bytes )

Price $1,151.48 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:EPXMBE001

Description

The EPXMBE001 network adapter is a Modbus TCP participant developed according to IEC 61158. The network adapter is the head module for the RSTi-EP communication bus, to which up to 64 active RSTi-EP modules can be connected. The Modbus TCP network adapter has two Ethernet ports and an integrated switch. The network adapter can be accessed with a system-independent web server application via the USB service interface or the Ethernet. Thus, all information, such as diagnostics, status values and parameters, can be read and all connected modules can be simulated or forced. The station's main power supply is integrated in the network adapter. Power is supplied via two 4- pole connectors, separated into the input and output current paths.

Specifications

Brand Name Emerson Sub Brand PACSystems™
Item Name Network Adapter Interface RSTi-EP Modbus TCP
Port Type (2) RJ45 Memory 2048 Bytes
Application For RSTi-EP Communication Bus

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok