EMERSON STXMBS002 RSTi MODBUS RS-485 SLAVENETWORK 24VDC 32 MOD
Description
RSTi network interface with DB-9 connector offers a wide range of network interfaces for Ethernet, fieldbuses and serial networks. The network independence of the RSTi enables to user to be flexible on system layouts.
Specifications
Brand Name | GE | Item Name | Network Adapter |
Voltage Rating | 24 V | Series/Model | RSTi PacSystem |
Cable Type | Serial Twisted |
Packages
1 - UNIT - 1 |