
PASS & SEYMOUR AC1050 5-inch Mounting Plate Combo Kit
Description
The 5-inch Mounting Plate Combo Kit combines device mounting and cable management solutions into a single SKU. The kit includes 1x AC1050 with Velcro strap, 2x AC1051-RC Ratchet Clips, 2x AC1051-KH Keyhole Post Clips, and 2x AC1052-CC Cable Channels.
Specifications
Brand Name | Legrand | Sub Brand | On-Q |
Item Name | Mounting Plate with 1.5 in Elevation | Length | 5 in |
Width | 13.61 in | Height | 6.51 in |
Mounting | Enclosure | Material | ABS |
Color/Finish | White | For Use With | On-Q Plastic Enclosures |
Includes | (4) Plungers and Grommets | Standards | RoHS Compliant |
UPC | 804428433750 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |