EMERSON IC693NIU004 PACSystems RX3i Ethernet Remote I/O Expansion (Slave)
Description
The RX3i supports various expansion options for local and remote I/O to optimizeconfigurations. The RX3i can be expanded up to 8 expansion bases using local remoteexpansion module. The RX3i also supports Ethernet remote I/O using the RX3i EthernetNetwork Interface module (IC695NKT001) Series 90-30 Ethernet Network Interface module(IC693NIU004) for more distributed I/O.
Specifications
Brand Name | GE | Item Name | Ethernet Network Interface Unit |
Number of Ports | 2 | Port Type | (2) RJ45 |
Temperature Rating | 0 - 60 °C | For Use With | 90-30 Series PLC Systems |
Application | For Industrial Applications |
Packages
1 - UNIT - 1 |