Abbotsford
gefic695niu001

EMERSON IC695NIU001 Ethernet Network Interface Unit Module

Price $4,569.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC695NIU001

Description

The Ethernet NIU (IC695NIU001) makes it possible to use PACSystems RX3i and Series 90-30 I/O modules remotely on an Ethernet network. Once set up by configuration, data exchange is completely automatic. System control can be provided by any GE Intelligent Platforms master device capable of exchanging Ethernet Global Data. The Ethernet NIU automatically provides the controller with status information in each exchange. The application program logic in the controller can monitor this status data, and issue appropriate commands to the Ethernet NIU. The PACSystems Ethernet NIU is compatible with the same types of modules, backplanes, and other equipment as a PACSystems RX3i CPU.

Specifications

Brand Name Emerson

Packages

1 - UNIT - 1
Customers who bought this item also bought