Abbotsford
gefic200dtx650

EMERSON IC200DTX650 DataPanels Operator Interface withUp to 200 Stored Messages

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC200DTX650

Description

Operator interface with up to 200 stored messages. Ideal for a broad range of applications ranging from simple timer/counter/register access to full text message display with numeric keypad. All VersaMax DataPanels are preprogrammed to connect quickly to a VersaMax Micro or Nano PLC without user configuration. Requires IC200CBL555 or equivalent. Operates on external 24 VDC @ 80 mA.

Specifications

Brand Name GE Sub Brand VersaMax
Item Name Network Interface Module Voltage Rating 24 VDC
Amperage Rating 80 mA Indicator Type LCD with Backlight
Dimensions 96 mm L x 96 mm W x 44 mm H Temperature Rating 0 - 50 °C
Environmental Conditions NEMA 4 Rating UPC 783166616048

Packages

1 - UNIT - 1