EMERSON IC200EBI001 VersaMax Remote I/O Ethernet Network Interface Unit
Description
A Remote I/O Unit connects VersaMax I/O modules to a host PLC or computer via a variety of networks. This makes it easy to include VersaMax I/O in the innovative PROFINET interface, as well as Genius, Profibus-DP, DeviceNet, or other Ethernet installations. Together, the Remote I/O Unit and its modules form an I/O station capable of providing up to 256 points of I/O.
Specifications
Brand Name | Emerson | Sub Brand | VersaMax |
Item Name | I/O Network Interface Module | Type | Remote |
Data Transfer Rate | 10/100 Mbps | Number of Ports | 1 |
Port Type | RJ-45 | Amperage Rating | 175 mA, 425 mA |
Protocol | Ethernet, EGD and Modbus TCP Server | Indicator Type | LED |
Dimensions | 5-1/4 in W x 3.38 in H | Mounting Type | Chassis |
Packages
1 - UNIT - 1 |