![hubnsoetm8](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139396925.jpg?preset=medium)
HUBBELL NSOETM8 netSELECT Expansion Telephone Module, 8-Port
Description
Module expansion telephone, 8 port. Adds an additional 8 phone outlets with up to 4 incoming lines when used with the primary telephone module. Pre-mounted push pins snap the module quickly into place. Includes RJ45 jumper cord to connect with NSOPTM8 primary telephone module.
Specifications
Brand Name | Hubbell | Sub Brand | Netselect® |
Item Name | Expansion Module | Type | Telephone, Standard Sized, Plug-In |
Number of Ports | 8 | Material | Phosphor Bronze Contact |
Color | Black | Finish | Smooth |
Mounting Type | Screw | Temperature Rating | -40 to 75 °C |
Environmental Conditions | Indoor Dry unless Protected by Additional Means | Standards | ANSI/TIA-568-C.2 |
Application | Telephone | UPC | 883778500299 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |