Abbotsford
hubnsotvdm6

HUBBELL NSOTVDM6 NETSELECT® Combo Module, 6-port, Telephone, Video and Cat 5e

Price $199.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:NSOTVDM6
Documents Documents

Description

netSELECT® Complete home network combo module 6-port telephone panel and 6-port coaxial splitter with optional 6-port Category 5e panel provides voice, video and data distribution in a space efficient package. Perfect for use with NSOBOX10 and NS790xx plates to quickly establish a comprehensive home network. Modular components enable the designer to select performance requirements specifically for the application. Modules snap horizontally or vertically into the enclosures for maximum flexibility and optimum space usage. Black, powder coat finish. Made of high impact plastic.


Meets FCC Part 68 standard

All data and phone modules 568A wired

Made of High impact plastic resistant material

Specifications

Brand Name Hubbell Sub Brand Netselect®
Item Name Combo Module Type Telephone/Cat5e/Video, Standard Sized, Plug-In
Number of Ports 6 Cable Type Category 5e
Material Phosphor Bronze Contact Color Black
Finish Smooth Mounting Type Screw
Temperature Rating -40 to 75 °C Environmental Conditions Indoor Dry unless Protected by Additional Means
Standards ANSI/TIA-568-C.2 Application Combination
UPC 883778503948

Packages

1 - UNIT - 1