![hubnsovm62g](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/147376287.jpg?preset=medium)
HUBBELL NSOVM62G 6-Way, 2.3GHz NETSELECT® Coax Splitter Module,
Description
NETSELECT® Audio video module support bidirectional signal by splitting to 6 separate work areas. Pre-mounted push pins snap the module quickly into place. 1 incoming line, 6 outgoing.
Specifications
Brand Name | Hubbell | Sub Brand | Netselect® |
Item Name | Audio Video Module | Type | 6-Way, Plug-In |
Number of Ports | 7 | Frequency Range | 2.3 GHz |
Material | Phosphor Bronze Contact | Color | Black |
Finish | Smooth | Mounting Type | Screw |
Temperature Rating | -40 to 75 °C | Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Standards | UL and cUL Listed, RoHS Compliant | Application | CATV |
UPC | 883778504396 |
Packages
1 - UNIT - 1 |