
PASS & SEYMOUR AC1013 6-Port Cat 6 Network Interface Module, Grey
Description
Easily Switch An Outlet From Voice To Data Or From Data To Voice With This Cat6 Network Interface Module.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Interface Module | Type | Network Interface |
Number of Ports | 6 | Cable Type | Category 6 |
Material | Cold-Rolled Steel | Color | Platinum Gray |
Finish | Smooth Black | Mounting Type | Enclosure |
Application | Residential Applications | UPC | 804428029656 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 400 - SKID - 400 |