Abbotsford
onqac106a6

PASS & SEYMOUR AC106A6 6-Port Cat 6a Network Interface Module

Price $58.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AC106A6
Documents Documents

Description

On-Q 6-Port Network Interface Modules are designed to connect a Wi-Fi router or switch to wired networking locations throughout the home. Terminate up to 6 data lines to connect high-speed devices like computers, smart TVs, gaming systems and network streaming devices to the home network and ensure a future-proof connection with maximum data throughput.

Specifications

Brand Name Legrand Sub Brand On-Q
Item Name Network Interface Module with Door Number of Ports 6
Cable Type Category 6A Color White
UPC 804428434269

Packages

1 - UNIT - 1 12 - UNIT - 12