Abbotsford
azcazpoei15

AZCO TECHNOLOGIES AZPOEI-15 1-Channel 10/100M/1000M PoE Injector

Inventory
Unavailable for order
Manufacturer:AZCO TECHNOLOGIES
Manufacturer #:AZPOEI-15

Description

1 channel 10/100M/1000M PoE Injector IEEE802.3af (15.4W) full loadThe AZPOEI-15 is a single port Mid-spans offer a compact and cost effective, fully IEEE 802.3af compliant solution for remote powering of wireless LAN (WAN) access points, IP Security cameras, VoIP telephone and other low port density installations.These PoE Mid-spans eliminate the need for external power supply and its associated AC/DC power cabling, providing a compact, affordable, safe and reliable power solution over existing Ethernet infrastructure.FEATURES:• Full IEEE 802.3af• Up to 15.4W of Power on 2-pairs• Auto-detect of POE IEEE 802.3af equipment• Supports 10/100/1000 Base-T applications• LED indicators power input indication• Distance up to 100 meters• Internal AC/DC converter – no need for external power brick• Easy plug-and-play installation• Surge protection• EMI standards complies with FCC, CE class B

Specifications

Brand Name Azco Technologies Item Name POE Injector
Power Rating 15.4 W Data Transfer Rate 1000 Mbps
Transmission Distance 100 m Number of Ports 1
Indicator Type LED Standards FCC Compliant, CE Class B Certified
Application For Remote Powering of Wireless LAN (WAN) Access Points, IP Security Cameras, VoIP Telephone and Other Low Port Density Installations

Packages

1 - UNIT - 1