Abbotsford
fliacc60wpms1

ACC60WPMS1 Series High PoE Midspan

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:ACC60WPMS1

Description

High PoE Midspan. 1x 10/100/1000Base-T (Data IN) 1x 10/100/1000Base-T PoE power supply (POE OUT) ports.

Specifications

Brand Name FLIR Item Name PoE Midspan
Type High Voltage Rating 100 - 240 VAC at 50/60 Hz Input, 54 VDC Output
Power Rating 60 W Port Type (1) 10/100/1000Base-T (Data IN), (1) 10/100/1000Base-T PoE Power Supply (POE OUT)
Dimensions 6 in L x 2.8 in W x 1.6 in H Amperage Rating 1.7 A
Temperature Rating -30 to 65 °C Environmental Conditions 10 - 90% Non-Condensing Operating Humidity
For Use With N446ZC302 30x IR PTZ Camera Standards IEEE 802.3af/802.3at PoE/High PoE, Class 0/1/2/3/4/5

Packages

1 - UNIT - 1