
TP LINK TL-POE150S POE INJECTOR ADAPTERGIGABIT PLUG AND PLAY
Description
The PoE Injector TL-POE150S fully complies with IEEE 802.3af standard and can work with all IEEE 802.3af PoE compliant PDs (Powered Devices) or PoE Receiver Adapters, such as TP-LINK’s TL-POE10R, or other equivalent product, to expand your network to where there are no power line or outlet, where you wish to fix device such as AP, IP Camera or IP Phone, etc. IEEE 802.3af compliant. Auto-determine the necessary power requirements. Gigabit speed support. Plug-and-Play, requires no configuration.
Specifications
Brand Name | TP-Link | Item Name | PoE Injector |
Voltage Rating | 48 VDC | Power Rating | 15.4 W |
Interface | (2) 10/100/1000 Mbps RJ45 Port, Auto Negotiation/Auto MDI/MDIX, (1) 48 VDC Power input Port | Data Transfer Rate | 1000 Mbps |
Transmission Distance | 100 m | Number of Ports | 3 |
Port Type | (2) 10/100/1000 Mbps RJ45 Port | Dimensions | 3.2 x 2.1 x 0.9 in |
Indicator Type | LED | Temperature Rating | 0 °C to 40 °C |
Environmental Conditions | 10 - 90% Non-Condensing Humidity | Standards | FCC Certified, RoHS Complaint |
Packages
1 - UNIT - 1 |