![lev47611gt4](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11538170.jpg?preset=medium)
LEVITON MANUFACTURING OF CANADA 47611-GT4 10/100Mbps 4-Port 12V Leviton Ethernet Switch
Description
Leviton’s 10/100Mbps 4-port internet router allows multiple users to use a single, secure, high-speed broadband (DSL or cable) internet connection. It creates a private network for home, small office or school environments. Allows multiple users to securely share a single, protected high-speed internet connection. Built-in NAT firewall protects networks from outside observation and provides secure communication for network users.
Specifications
Brand Name | Leviton | Item Name | Internet Router |
Type | 4-Port Router | Voltage Rating | 12 V |
Data Transfer Rate | 10/100 Mbps | Number of Ports | 4 |
Interface | RJ45 Ethernet | Dimensions | 69 in L x 3.53 in W x 2.56 in H |
Amperage Rating | 500 mA | Protocols | TCP/IP, DHCP, ICMP, DNS, NAT, PPTP, HTTP, PPPoE FCC |
Security | NAT Firewall | Mounting | Surface |
Warranty | 2 yr Limited | Standards | IEEE 802.3 and 802.3u |
Application | For Private Network for Home, Small Office or School Environments | UPC | 078477132241 |
Packages
1 - UNIT - 1 |